Beli soft starter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Soft Starter (Starter Lembut)
    Mulai

    Rp5.099.900

    SIEMENS Soft Starter (Starter Lembut)
    Deskripsi:
    SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
  2. Schneider Electric Motor Soft Start (Starter Lembut)
    Mulai

    Rp8.399.900

    Schneider Electric Motor Soft Start (Starter Lembut)
    Deskripsi:
    Schneider Altistart 22 series soft starts work with three-phase motors to control motor acceleration and deceleration. They are compact and mount inside an electrical panel or on a DIN rail. These soft starts are used in normal-duty applications for pumps, turbines, compressors, and escalators.
    atribut:
    • Phase: Three
    • UNSPSC: 31160000
    • Frequency (Hz): 50/60
  3. Schneider Electric Soft Starter Altistart 480 (Starter Lembut)
    Mulai

    Rp31.999.900

    Schneider Electric Soft Starter Altistart 480 (Starter Lembut)
    Deskripsi:
    Altivar Soft Starter ATS480 is intended to start and stop asynchronous motors supplied from 208V to 690V. It meets the requirements of the most demanding applications in normal and heavy duty. With an operational rated current of 17A in normal duty, it supplies motor from 4kW to 15kW according to mains voltage. Designed for digitization, connected, optimized to meet cybersecurity standard, it simplifies project execution and maximizes the availability of applications. Its torque control (TCS) masters acceleration and deceleration. It efficiently stops high inertia application thanks to the dynamic braking and DC injection. It could be connected in-line or inside the delta to reduce its operational current. The embedded test routine simplifies the commissioning inside the delta. Altivar Soft Starter ATS480 is designed to address process, infrastructures and industrial machines. It conforms to IEC/EN60947-4-1. It is certified CE, cULus, UKCA, CCC, RCM, EAC, and Marine certified DNV, ABS, BV and CCS. Display terminals, remote mounting kit, communication modules are common with Altivar Drives. Line chokes, DNV kits are common with ATS48. ATS480 is compatible with ATS48, it has same footprint, fixing, torque control algorithm, I/O, menus… The integration of Altivar Soft Starter ATS480 in EcoStruxure drastically simplifies architecture selection, detailed design and execution in automation and electrical systems. It is a Green Premium product designed to take the environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.
    atribut:
    • Current Limiting %in (5 x le Maximum): 150-700%
    • Device Connection: In the motor supply line; To the motor delta terminals
    • Device Short Name: ATS480
    • Integrated Motor Overload Protection: True
    • Motor Thermal Protection: Class 10E
    • Network Number of Phases: 3 phases
    • Power Supply Frequency (Hz): 50-60 - 20-20%
    • Product Range: Altivar Soft Starter ATS480
    • Product or Component Type: Soft starter
    • Torque Control: True
    • Ue Power Supply Voltage: 208-690 V - 15-10%
    • Utilization Category: AC-3A; AC-53A
    • [Us] Control Circuit Voltage (V): 110-230 AC; 50/60Hz - 15-10%
  4. ABB Soft Starter (Starter Lembut)
    Mulai

    Rp1.899.900

    ABB Soft Starter (Starter Lembut)
    Deskripsi:
    PSE18-600-70 SoftstarterThe softstarter PSE18-600-70 has a rated maximum operational current of 18 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSE features a two-phase control with a soft start and stop through a voltage or a torque ramp. It has a built-in bypass for easy installation and energy saving. A RUN, TOR, and Event signal is available from a relay output in NO (normally open state). The PSE has functions such as current limit, kickstart, analog output, EOL, underload, and locked rotor protection. To interact with PSE, it has an Illuminated display that uses symbols to become language neutral. As an option, you can add an identical external keypad with a rating of IP66. There are three ways to communicate with PSE. It can be done by hardwire inputs Start/Stop or by Reset of fault. Another popular option is the built-in Fieldbus communication Modbus RTU, but we can also use an external adaptor and a Fieldbus plug. The new generation PSE is a true general pur­pose softstarter. It’s a perfect balance be­tween high starting capacity and cost effi­ciency. It is now featuring built-in Fieldbus communication. They are suitable for small to medium-sized three-phase motors with nominal currents from 18...370 A. Typical applications are, for example, pumps, fans, compressors, and conveyors.
  5. Himel Soft Starter for Asynchronous Motor
    Mulai

    Rp9.499.900

    Himel Soft Starter for Asynchronous Motor
    atribut:
    • Product Specific Application: Fan, pump, compressor, conveyor, Complex and advanced machines
    • Network Number of Phases: 3 Phases
    • [Us] Rated Supply Voltage (V): 380 to 440 AC 50 to 60Hz
    • Starting Time (s): Adjustable from 2 to 100 / 12
    • Ambient Air Temperature (°C ): Operation : -10 to 40; Storage : -25 to 65
    • Assembly Style: Enclosed
    • Communication Port Protocol: Modbus
    • Deceleration Time Symb (s): Adjustable from 1 to 50
    • Discrete Input Type: Internal (RET) reset, Internal (EMS) emergency stop, Internal (STOP) stop, Internal (RUN) run
    • Output Voltage: ≤ power supply voltage
    • Product Destination: Asynchronous Motors
    • Type of Cooling: AF (air forced)
    • Type of Start: Start with voltage ramp
    • Vibration Resistance (m/s²): 5.9
  6. Schneider Electric Fixing Kit Altivar Soft Starter
    Mulai

    Rp669.900

    Schneider Electric Fixing Kit Altivar Soft Starter
    Deskripsi:
    This Fixing kit is part of the Altivar Soft Starter ATS130 range. It is an option for ATS130 soft starters. The kit allows the assembly of a compact Soft Motor starter. It is used to mount a TeSys Deca frame 3 motor circuit breaker on the top of an ATS130 from 38A to 65A. The fixing kit allows the ATS130 soft motor starter to be mounted on DIN rails or a backplate. It has the same width (55mm) as the TeSys Deca frame 3 motor circuit breaker. It weighs 0.065kg. Compatible with ATS130 soft starters from 38A to 65A and TeSys Deca frame 3 motor circuit breakers. It is designed to be mounted on a DIN rail or a backplate. The Altivar Soft Starter ATS130 range is preventative maintenance-free and increases operational efficiency during design, manufacturing, and commissioning. This range is designed to take environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.
    atribut:
    • Accessory/Separate Part Category: Mounting and fixing accessories
    • Accessory/Separate Part Designation: Fixing kit
    • Accessory/Separate Part Destination: Soft starter for asynchronous motors
    • Product Range: Altivar Soft Starter ATS130
  7. Schneider Electric Altivar Soft Starter ATS130 (Starter Lembut)
    Mulai

    Rp19.999.900

    Schneider Electric Altivar Soft Starter ATS130 (Starter Lembut)
    Deskripsi:
    This soft starter belongs to the Altivar Soft Starter ATS130 range that is intended to start and stop asynchronous motors supplied from 200 to 480V. With an operational rated current of 38A in normal duty, it supplies motor from 11 to 22kW according to mains voltage. Compact, it provides mechanical and electrical flexibility in control panel design. ATS130 is preventive maintenance free and allows optimized motor management especially in combination with TeSys Deca motor circuit breaker. It is designed with Everlink power terminals and spring control terminals that avoid annual wire retightening. This soft starter has the same width (55mm) as the TeSys Deca frame 3 motor circuit breaker; it allows the building of the ATS130 Soft Motor Starter. Altivar Soft Starter ATS130 is designed to address pumps, fans, compressors, conveyors, and other simple machines. It conforms to the IEC/EN60947-4-1 standard and has received the CE, EAC, UKCA, CCC, and RCM certifications. It is possible to add a fixing kit to mount the TeSys Deca frame 3 motor circuit breaker on top of ATS130 or a cooling fan to extend the number of starts per hour. The ATS130 soft starters can be mounted on a backplate or on a DIN rail, side by side, and they are compatible with a 200mm depth cabinet. The Altivar Soft Starter ATS130 range is preventive maintenance-free and increases operational efficiency during design, manufacturing, and commissioning. Ecolabel Green Premium compliant, this range is designed to take environmental considerations beyond current directives and regulations, compliant with RoHS and REACH.
    atribut:
    • Device Connection: In line
    • Device Short Name: ATS130
    • IP Degree of Protection: IP20
    • Minimum Motor Current: 20% Ie
    • Network Number of Phases: 3 phases
    • On-load factor (%): 70
    • Overload Current Profile: 300% Ie for 5 s
    • Power Supply Frequency (Hz): 50-60 +/- 5
    • Product Destination: Asynchronous motors
    • Product Specific Application: Simple machine
    • Product or Component Type: Soft starter
    • Service Factor at Ie: 100
    • Torque Control: False
    • Ue Power Supply Voltage: 200-480 V - 15-10%
    • Utilization Category: AC-53A
    • [Us] Control Circuit Voltage (V): 24 DC ±10%
  8. Schneider Electric Soft Starter Altistart 22 (Starter Lembut)
    Mulai

    Rp15.999.900

    Schneider Electric Soft Starter Altistart 22 (Starter Lembut)
    atribut:
    • Assembly Style: With Heat Sink
    • Component Name: ATS22
    • Product Destination: Asynchronous Motors
    • Product or Component Type: Soft Starter
    • Product Specific Application: Pumps and Fans
    • Range of Product: Altistart 22
  9. SIEMENS Soft Starter (Starter Lembut)
    Mulai

    Rp10.999.900

    SIEMENS Soft Starter (Starter Lembut)
    Deskripsi:
    SIRIUS soft starter 200-480 V 315 A, 110-250 V AC Screw terminals Analog output
  10. ABB Manual Motor Starter Magnetic Only
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  11. SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp11.900

    SunCo Sawit Cooking Oil Refill (Minyak Goreng)
    Deskripsi:
    Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitate
    atribut:
    • Packaging: Pouch
  12. ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.999.900

    ABB Electric Motor Foot Mounted 3000RPM 2 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Phase: 3
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 3000
    • IM Class: IMB3 IM1001
    • Number of Poles (High): 2
    • Two Speed Motor: No
    • Voltage Code: D
  13. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  14. Schneider Electric Variable Frequency Drive (Inverter VFD)
    Mulai

    Rp7.799.900

    Schneider Electric Variable Frequency Drive (Inverter VFD)
    Deskripsi:
    Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
  15. SIEMENS Miniature Circuit Breaker 1P (MCB)
    Mulai

    Rp69.900

    SIEMENS Miniature Circuit Breaker 1P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 1-Poles
  16. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  17. SIEMENS Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    SIEMENS Miniature Circuit Breaker 2P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 2-Poles
  18. FURNAS HVAC & Refrigeration Parts
    Mulai

    Rp5.199.900

    FURNAS HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 39121520
    • Fits Brand: Furnas
    • Includes: Relay
    • Manufacturer Part Number: 3RB3026-1QB0
  19. SIEMENS Kontaktor Magnet 3RT2036
    Mulai

    Rp2.099.900

    SIEMENS Kontaktor Magnet 3RT2036
    Deskripsi:
    Power contactor, AC-3 50 A, 22kW/400V 1 NO + 1 NC, 230V AC, 50 Hz, 3-pole, Size S2, screw terminal
    atribut:
    • Power Loss (kW): 22
    • Rated Voltage (V): 400
    • Rated Current (A): 50
Daftar Harga soft starter Terbaru October 2026
SIEMENS Soft Starter (Starter Lembut)Rp5.099.900
Schneider Electric Motor Soft Start (Starter Lembut)Rp8.399.900
Schneider Electric Soft Starter Altistart 480 (Starter Lembut)Rp31.999.900
ABB Soft Starter (Starter Lembut)Rp1.899.900
Himel Soft Starter for Asynchronous MotorRp9.499.900
Schneider Electric Fixing Kit Altivar Soft StarterRp669.900
Schneider Electric Altivar Soft Starter ATS480 (Starter Motor)Rp919.900
Schneider Electric Altivar Soft Starter ATS130 (Starter Lembut)Rp19.999.900
Schneider Electric Soft Starter Altistart 22 (Starter Lembut)Rp15.999.900
SIEMENS Soft Starter (Starter Lembut)Rp10.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)